Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunTouch 300400 Cable Trowel

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunTouch 300400 Cable Trowel

SKU: 101610
SunTouch Cable trowel features plastic construction. It provides fast and easy electric radiant installation with the cable trowel pro. Notch measures 3/8-Inch x 1/2-Inch. This lightweight Cable trowel comes with pro style handle with slip-resistant grip for added comfort.
  • Easy clean-up with water
  • Measures 3/8-Inch x 1/2-Inch
  • ABS plastic is the safest trowel design for floor heating

Overview

SunTouch Cable trowel features plastic construction. It provides fast and easy electric radiant installation with the cable trowel pro. Notch measures 3/8-Inch x 1/2-Inch. This lightweight Cable trowel comes with pro style handle with slip-resistant grip for added comfort.

Specifications

Degree of Protection
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
300400
Manufacturer Name
SunTouch
Phase
No
Finish
No
Item Name
Cable Trowel
Material
Plastic
Brand Name
SunTouch
Size
3/8 Inch Width x 1/2 Inch Depth Notch
Category Level One Search
HVAC
Category Level Two Search
Electric Heating
Leaf Node Search
Heater Parts & Accessories
Category Level Three Search
Heater Parts & Accessories
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.