Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunTouch 240200WD Warmwire Kit 240-Volt AC 10-Amp 15-Watt/Sq-ft at 2-Inch Spacing 12-Watt/Sq-ft at 2-1/2-Inch Spacing 10-Watt/Sq-ft at 3-Inch Spacing

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunTouch 240200WD Warmwire Kit 240-Volt AC 10-Amp 15-Watt/Sq-ft at 2-Inch Spacing 12-Watt/Sq-ft at 2-1/2-Inch Spacing 10-Watt/Sq-ft at 3-Inch Spacing

SKU: 129742
SunTouch Warmwire Kit includes 940-ft WarmWire cable, SunStat® command thermostat, CableStrap™, LoudMouth® installation monitor, double-sided tape and installation manual. It is suitable for radiant heat applications.
  • Complete design freedom
  • Wire is easily secured at 2.5-Inch, 3-Inch or 3.5-Inch spacing with CableStrap™
  • Approved for shower installation where permitted by the local authority having jurisdiction (AHJ)
  • Low profile
  • 3-Inch Spacing recommended for kitchens, bathrooms and living rooms over wood-framed sub-floors
  • 3.5-Inch Spacing may be used in lower heat loss areas like hallways

Overview

SunTouch Warmwire Kit includes 940-ft WarmWire cable, SunStat® command thermostat, CableStrap™, LoudMouth® installation monitor, double-sided tape and installation manual. It is suitable for radiant heat applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
RoHS Flag
Yes
Voltage Rating
240 Volt AC
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Cable Length
940
Conductor Material
No
Manufacturer Name
SunTouch
Power Rating
15 Watt/Sq-ft at 2 Inch Spacing, 12 Watt/Sq-ft at 2-1/2 Inch Spacing, 10 Watt/Sq-ft at 3 Inch Spacing
Manufacturer Part Number
240200WD
Amperage Rating
10 Amp
Heated Area Spacing
160 Sq-ft at 2 Inch Spacing, 200 Sq-ft at 2-1/2 Inch Spacing, 240 Sq-ft at 3 Inch Spacing
Includes
WarmWire®, Cable(s), SunStat®, Command Thermostat, CableStrap™, LoudMouth®, Installation Monitor, Double Sided Tape, Installation Manual
Item Name
Warmwire Kit
Jacket Material
No
Brand Name
SunTouch

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.