Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunTouch 120030WDST Heating Cable 120-Volt AC WarmWire®

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunTouch 120030WDST Heating Cable 120-Volt AC WarmWire®

SKU: 125421
SunTouch WarmWire® 141-ft Heating cable has voltage rating of 120-Volt AC and current rating of 3-Amps. It comes powered with twin-wire technology. This flexible cable features durable urethane outer jacket and ETFE insulation for protection against shock. It has oxygen-free heating-elements.
  • Oxygen-free heating-elements
  • ETFE insulation
  • 36-Sq-ft at 10 W/Sq-ft (3-Inch on center), 30-Sq-ft at 12 W/Sq-ft (2.5-Inch on center), 24-Sq-ft at 15 W/Sq-ft (2-Inch On center)

Overview

SunTouch WarmWire® 141-ft Heating cable has voltage rating of 120-Volt AC and current rating of 3-Amps. It comes powered with twin-wire technology. This flexible cable features durable urethane outer jacket and ETFE insulation for protection against shock. It has oxygen-free heating-elements.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
RoHS Flag
Yes
Voltage Rating
120 Volt AC
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Sub Brand
WarmWire®
Cable Length
141
Conductor Material
No
Manufacturer Name
SunTouch
Manufacturer Part Number
120030WDST
Amperage Rating
3 Amp
Item Name
Heating Cable
Jacket Material
No
Brand Name
SunTouch

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.