Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunTouch 12001024ST Tape Mat 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunTouch 12001024ST Tape Mat 120 Volt

SKU: 411054
SunTouch Tape mat measures 10-ft x 2 ft. It has voltage rating of 120-Volts and current rating of 2-Amps. Tape mat offers coverage area of 20-Sq-ft. It is perfect for radiant heat applications.
  • Suitable for radiant heat purposes
  • Voltage rating of 120-Volts
  • Coverage area of 20-Sq-ft

Overview

SunTouch Tape mat measures 10-ft x 2 ft. It has voltage rating of 120-Volts and current rating of 2-Amps. Tape mat offers coverage area of 20-Sq-ft. It is perfect for radiant heat applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Voltage Rating
120 Volt
Size
10 ft Length x 2 ft Width
Energy Star Flag
No
UNSPSC
40101800
sku
411054
Conductor Material
No
Manufacturer Name
SunTouch
Manufacturer Part Number
12001024ST
Amperage Rating
2 Amp
Item Name
Tape Mat
Jacket Material
No
Brand Name
SunTouch
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.