Sunset Lighting 52CNT4EST-ES Contemporary Ceiling Fan With Light 52-Inch 4-Blade 3-Speed Stainless Steel Centurion

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sunset Lighting 52CNT4EST-ES Contemporary Ceiling Fan With Light 52-Inch 4-Blade 3-Speed Stainless Steel Centurion

SKU: 472299
Sunset Lighting Centurion Contemporary ceiling fan includes four blades with 52-Inch blade span and 12-Degree pitch. The blades have plywood construction and chrome finish for high strength and durability. It can be controlled in 3 speeds and runs at 200 RPM speed. This adaptable remote control fan has a voltage rating of 120-Volts, power rating of 59-Watts and current rating of 0.5-Amp. The fan with light, uses (2) 13-Watt GU24 CFL bulb and has a flow rate of 5969 CFM. The ceiling mountable fan in stainless steel finish, offers superior corrosion resistance. It is suitable for indoor applications. It is suitable for bedrooms, living rooms and dining rooms. The fan is UL listed.
  • 2-Light kit with frosted opal glass to bring elegance to the home
  • Dual mount compatible with PS-3022
  • Suitable for bedrooms, living rooms and dining rooms

Overview

Sunset Lighting Centurion Contemporary ceiling fan includes four blades with 52-Inch blade span and 12-Degree pitch. The blades have plywood construction and chrome finish for high strength and durability. It can be controlled in 3 speeds and runs at 200 RPM speed. This adaptable remote control fan has a voltage rating of 120-Volts, power rating of 59-Watts and current rating of 0.5-Amp. The fan with light, uses (2) 13-Watt GU24 CFL bulb and has a flow rate of 5969 CFM. The ceiling mountable fan in stainless steel finish, offers superior corrosion resistance. It is suitable for indoor applications. It is suitable for bedrooms, living rooms and dining rooms. The fan is UL listed.

Specifications

Flow Rate
5969 CFM
Number of Blades
4.0000
Blade Finish
Chrome
Voltage Rating
120 Volt
Type
Contemporary
Sub Brand
Centurion
Shade
Frosted Opal Glass
Power Rating
59 Watt
Number of Speeds
3.0000
Blade Material
Plywood
Blade Pitch
12 Degree
Blade Span
52
Brand Name
Sunset Lighting
Mounting
Ceiling
Motor Type
153 mm x 18 mm
Lamp Wattage
13 Watt
Control System
Adaptable Remote Control
Fan Speeds
200 RPM
Finish
Stainless Steel
Lamp Type
(2) 13 Watt GU24 CFL
Item Name
Ceiling Fan With Light
Dimensions
15-5/6 Inch Height
Lamp Color
No
Manufacturer Name
Luminance
Amperage Rating
0.5 Amp
Standards
UL Listed
Energy Star Flag
No
Lamp Finish
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Part Number
52CNT4EST-ES
Thread Type
No
Thread Size
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.