Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sunpark T5LED-28W-5000K T5 Ballast Compatible LED Tube 2-Pin G5 Miniature Base 1400 - 3100-Lumens 84 CRI 5000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sunpark T5LED-28W-5000K T5 Ballast Compatible LED Tube 2-Pin G5 Miniature Base 1400 - 3100-Lumens 84 CRI 5000K Cool White

SKU: 428254
Sunpark Ballast compatible 10 - 24-Watt T5 G5 miniature 2-Pin base LED tube offers 1400 - 3100-Lumens of bright light output. This LED tube with programmable/instant electronic ballast has voltage rating of 120 - 277-Volts. It has color rendering index of 80 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This LED tube in frosted finish, features polycarbonate construction. It measures 45.5-Inch x 0.67-Inch. This tube comes with average life of 50000 hours. It is compatible with instant start and programmable start electronic ballast. LED Tube is UL/cUL listed and DLC certified.
  • Power factor of less than 0.95 and total harmonic distortion of greater than 20%
  • High light transmission frosted polycarbonate lens
  • Compatible with T5HE 28-Watt, T5HO 54-Watt fluorescent Lamp

Overview

Sunpark Ballast compatible 10 - 24-Watt T5 G5 miniature 2-Pin base LED tube offers 1400 - 3100-Lumens of bright light output. This LED tube with programmable/instant electronic ballast has voltage rating of 120 - 277-Volts. It has color rendering index of 80 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This LED tube in frosted finish, features polycarbonate construction. It measures 45.5-Inch x 0.67-Inch. This tube comes with average life of 50000 hours. It is compatible with instant start and programmable start electronic ballast. LED Tube is UL/cUL listed and DLC certified.

Specifications

Dimmable
No
Voltage Rating
120 - 277 Volt
Type
Ballast Compatible
Start Type
Instant/Programmed
Maximum Overall Length
45.5
Material
Polycarbonate
Lumens
1400 - 3100 Lumens
Light Color
Cool White
Item Name
LED Tube
Designation
T5LED-28W-5000K
Power (Wattage)
10 - 24 Watt
CRI
80.0000
Color Temperature
5000K
Bulb Color/Finish
Frosted
Bulb Base
2-Pin G5 Miniature
Brand Name
Sunpark
Ballast Type
Electronic
Average Life
50000 Hour
Bulb Shape
T5
RoHS Flag
Yes
Bulb Base Group
Bi-Pin
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Bulb Overall Shape
Tubular
Manufacturer Part Number
T5LED-28W-5000K
Manufacturer Name
Sunpark
Standards
UL/cUL Listed, DLC Listed

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.