Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sunpark SL27T (2) CFQ13W CFQ18W F17T8 F20T12 Lamp Mid Power Factor Fluorescent Ballast 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sunpark SL27T (2) CFQ13W CFQ18W F17T8 F20T12 Lamp Mid Power Factor Fluorescent Ballast 120 Volt

SKU: 131205
Sunpark Fluorescent ballast is suitable for use with CFQ13W, CFQ18W, F17T8 and F20T12 lamps. It has voltage rating of 120-Volts and 0.43/0.59-Amp. This ballast with rapid starter, has Class P protection. It measures 3.82-Inch x 2-Inch x 1.18-Inch. This ballast has Type 1 outdoor enclosure for added safety. Ballast is UL/cUL listed.
  • New case design that is smaller and more compact
  • End-of-lamp-life protection
  • Crest factor of 1.7
  • Can of size 4 - 6-Inch x 1.78-Inch x 1.08-Inch Height
  • For 1 - 2 lamps application

Overview

Sunpark Fluorescent ballast is suitable for use with CFQ13W, CFQ18W, F17T8 and F20T12 lamps. It has voltage rating of 120-Volts and 0.43/0.59-Amp. This ballast with rapid starter, has Class P protection. It measures 3.82-Inch x 2-Inch x 1.18-Inch. This ballast has Type 1 outdoor enclosure for added safety. Ballast is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Finish
No
Grille Shape
No
Blade Material
No
Energy Star Flag
No
UNSPSC
39101901
Start Type
Rapid
Standards
UL Listed, cUL Certified, FCC Class B Compliant
Voltage Rating
120 Volt
Ballast Wattage
26/34 Watt Input
Thermal Protection
Class P
sku
131205
Number of Lamps
2.0000
Minimum Starting Temperature
0
UPC
79933177108
Manufacturer Name
Sunpark
Manufacturer Part Number
SL27T
Amperage Rating
0.43/0.59 Amp Line
Dimmable
No
Ballast Factor
>0.88
Brand Name
Sunpark
Dimensions
3.82 Inch Length x 2 Inch Width x 1.18 Inch Height
Enclosure
NEMA 1 Outdoor
Item Name
Mid Power Factor Fluorescent Ballast
Lamp Type
CFQ13W, CFQ18W, F17T8, F20T12
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.