Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sunpark MDF032-126 1-Light Wall Sconce 120-Volt Satin Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sunpark MDF032-126 1-Light Wall Sconce 120-Volt Satin Nickel

SKU: 425109
Sunpark 1-Light wall sconce in satin nickel finish, features die-formed cold-rolled steel construction with epoxy powder coating. The frosted glass of this sconce offers even light distribution. This sconce supports one 26-Watt GU24 fluorescent lamp that has voltage rating of 120-Volts. This sconce measures 7.2-Inch x 4-Inch x 10-Inch. Sconce is ETL/cETL listed and Energy Star certified.
  • High-efficiency, high CRI, binned and mixed to reach uniform light LED
  • High transmission glass shade creates excellent light distribution and uniformity
  • High-efficiency, high CRI, binned and mixed LED to reach uniform light

Overview

Sunpark 1-Light wall sconce in satin nickel finish, features die-formed cold-rolled steel construction with epoxy powder coating. The frosted glass of this sconce offers even light distribution. This sconce supports one 26-Watt GU24 fluorescent lamp that has voltage rating of 120-Volts. This sconce measures 7.2-Inch x 4-Inch x 10-Inch. Sconce is ETL/cETL listed and Energy Star certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Temperature
No
Light Color
No
Start Type
No
Shade Type
Frosted Glass
Standards
ETL/cETL Listed, Energy Star and Reg Qualified
Lamp Type/Designation
(1) 26 Watt Fluorescent
Lamp Included
No
Fixture Wattage
26 Watt
Manufacturer Name
Sunpark
Manufacturer Part Number
MDF032-126
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Voltage Rating
120 Volt
Socket Type
GU24
Finish
Satin Nickel
Dimmable
No
Dimensions
7.2 Inch Width x 4 Inch Depth x 10 Inch Height
Item Name
Wall Sconce
Degree of Protection
No
Number of Lamps
1.0000
Brand Name
Sunpark
Construction
Die Formed Cold Rolled Steel
Shape
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.