Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunModo K10224-146-BK End Clamp Kit 46-mm Black For Solar Panels Upto 31 - 50-mm

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunModo K10224-146-BK End Clamp Kit 46-mm Black For Solar Panels Upto 31 - 50-mm

SKU: 593755
SunModo End clamp kit in black color, has a length of 46 mm and T-bolt size of 1.77-inches. It is suitable to fit solar panels of height ranging from 31 to 50 mm.
  • Comes in black color
  • Has a T-bolt size of 1.77 mm
  • Suitable to fit solar panels of height ranging from 31 to 50 mm

Overview

SunModo End clamp kit in black color, has a length of 46 mm and T-bolt size of 1.77-inches. It is suitable to fit solar panels of height ranging from 31 to 50 mm.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Country Of Origin
France
Color
Black
Energy Star Flag
No
UNSPSC
41113630
RoHS Flag
Yes
Manufacturer Part Number
K10224-146-BK
Bolt Size
1.77 Inch
Finish
No
For Use With
Solar Panels Upto 31 - 50 mm Height
Manufacturer Name
SunModo
Insulation Material
No
Item Name
End Clamp Kit
Size
46 mm
Brand Name
SunModo

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.