Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunModo K10068-001 Rafter EZ Roof Mount Kit With L-Foot Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunModo K10068-001 Rafter EZ Roof Mount Kit With L-Foot Clear

SKU: 563026
SunModo Rafter EZ roof mount kit with L-foot, considerably reduces the time, cost and offers better quality installation. It is designed with seal point protecting elements for better waterproofing and structural integrity. The kit in clear color, includes a flashing and a versatile aluminum base for multiple configurations. The EZ roof mount kit meets IBC, IRS and UL standards.
  • Offers quality and reliable installation with reduced cost
  • Provides waterproofing and increased structural integrity
  • Comes with versatile base for multiple configurations

Overview

SunModo Rafter EZ roof mount kit with L-foot, considerably reduces the time, cost and offers better quality installation. It is designed with seal point protecting elements for better waterproofing and structural integrity. The kit in clear color, includes a flashing and a versatile aluminum base for multiple configurations. The EZ roof mount kit meets IBC, IRS and UL standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Color
Clear
Standards
International Building Code (IBC), International Residential Code (IRC) As Well As UL 441 Criteria for Watertight Tested By IAPMO ES
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Type
Rafter
Manufacturer Part Number
K10068-001
Manufacturer Name
SunModo
Brand Name
SunModo
Finish
No
Item Name
EZ Roof Mount Kit With L-Foot

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.