Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunModo A20250-BK1 Aluminum End Cap Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunModo A20250-BK1 Aluminum End Cap Black

SKU: 563022
SunModo End cap in black color, has aluminum construction for added strength and durability. It is ideal for use with HR150 rail.
  • Made from aluminum for added strength and durability
  • Comes in black color
  • Suitable for use with HR150 rail

Overview

SunModo End cap in black color, has aluminum construction for added strength and durability. It is ideal for use with HR150 rail.

Specifications

Phase
No
Input Voltage
No
Manufacturer Name
SunModo
Manufacturer Part Number
A20250-BK1
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
France
Color
Black
Finish
No
For Use With
HR150 Rail
Brand Name
SunModo
Item Name
End Cap
Material
Aluminum
UNSPSC
41113630

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.