Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunModo A20242-124 HR150 Helio Open Rail 124-Inch Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunModo A20242-124 HR150 Helio Open Rail 124-Inch Clear

SKU: 563009
SunModo HR150 helio open rail in clear color, has mill finish and anodized-coated aluminum construction for durable aesthetics. The rail enables a route to PV wires inside rail channels with cable management feature. This 124-Inch rail handles variety of components such as mounts, rail splices, micro inverters and clamps. The rail has two 1/4-Inch channels and 3/8-Inch slot.
  • Provides an easy route to PV wires inside rail channels with the cable management feature
  • Has two 1/4-Inch channels and a 3/8-Inch slot
  • Supports variety of components such as mounts rail splices, micro inverters and clamps
  • Made from anodized-coated aluminum for added strength and durability

Overview

SunModo HR150 helio open rail in clear color, has mill finish and anodized-coated aluminum construction for durable aesthetics. The rail enables a route to PV wires inside rail channels with cable management feature. This 124-Inch rail handles variety of components such as mounts, rail splices, micro inverters and clamps. The rail has two 1/4-Inch channels and 3/8-Inch slot.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Color
Clear
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
A20242-124
Manufacturer Name
SunModo
Brand Name
SunModo
Finish
Mill
Item Name
HR150 Helio Open Rail
Material
6005-T5 Aluminum with Anodized Coated
Size
124 Inch

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.