Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunModo A20213-001 Conduit Clamp 3/4-Inch EZ Metal Roof Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunModo A20213-001 Conduit Clamp 3/4-Inch EZ Metal Roof Mount

SKU: 576792
SunModo Conduit clamp has a trade size of 3/4-Inch. This EZ metal clamp is roof mountable.
  • Has a trade size of 3/4-Inch
  • EZ metal roof mounting
  • Lets you secure the conduit in place

Overview

SunModo Conduit clamp has a trade size of 3/4-Inch. This EZ metal clamp is roof mountable.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Trade Size
3/4 Inch
Mounting Type
EZ Metal Roof
Item Name
Conduit Clamp
Finish
No
Brand Name
SunModo
UNSPSC
41113630
Manufacturer Part Number
A20213-001
Manufacturer Name
SunModo
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Schedule
No
Insulation Material
No
Fitting Type
No
Coating Material
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.