Stud Size | No |
Wire Gauge Size | 16 AWG |
---|---|---|---|
Standards | UL 66, 758, 1063 Listed, CSA Certified, NEC NFPA 70, Green Spec™, RoHS Compliant |
GTIN | 00980100227678 |
UNSPSC | 26121524 |
Voltage Rating | 600 Volt |
Temperature Rating | 90 deg C |
RoHS Flag | No |
Country Of Origin | *** Unkown *** |
Energy Star Flag | No |
Strands | 26 |
Standard Pack/Case Quantity | 2500/Spool |
Conductor Material | Annealed Copper |
Stranded/Solid | Stranded |
Color | Pink |
UPC | 98010022767 |
Packing Type | Spool/Reel |
Outside Diameter | 99 |
Insulation Material | PVC |
Brand Name | No |
Amperage Rating | 8 Amp |
Length | 2500 |
Jacket Thickness | 4 |
Jacket Material | Nylon |
Item Name | TFFN Building Wire |
Insulation Thickness | 15 mil |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.