Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Stranded Copper Tray Cable 18/6

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stranded Copper Tray Cable 18/6

SKU: 394308
18/6 Tray cable features vinyl/nylon insulation to safeguard against electrical hazards. This copper cable has PVC jacket that offers resistance against moisture, heat and sunlight.
  • Stranded tray cable
  • PVC jacket safeguards from moisture
  • Conductor has copper construction

Overview

18/6 Tray cable features vinyl/nylon insulation to safeguard against electrical hazards. This copper cable has PVC jacket that offers resistance against moisture, heat and sunlight.

Specifications

Degree of Protection
No
Stranded/Solid
Stranded
Country Of Origin
France
Wire Gauge Size
18 AWG
UNSPSC
41113630
RoHS Flag
Yes
Energy Star Flag
No
Shielded
Aluminum
Packing Type
No
Brand Name
No
Jacket Material
PVC
Insulation Material
PVC/Nylon
Conductor Material
Copper
Item Name
Tray Cable
Number of Conductors
6
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.