Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Stranded Copper RHH-RHW Underground Service Entrance Cable 4/0 AWG Black

SKU: 104310
RHH-RHW Underground service entrance cable in black color, has 19-Strand conductor of size 4/0 AWG. The copper conductors of this cable ensure optimal signal conductivity. This 0.08-Inch cross-linked polyethylene insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 0.67 Inch. This cable has current rating of 260 Amps. It withstands temperature rating of 60/75/90 deg C. Cable is UL listed, RoHS/REACH compliant and meets ASTM - B3, B8, B787, Federal specification A-A-59544, National Electrical Code, NFPA 70 - 2011 Edition, NEMA WC 70 standards.
  • Offers immense resistance to high heat, moisture and sunlight
  • Current rating of 195 Amps
  • Copper conductors ensure optimal signal conductivity

Overview

RHH-RHW Underground service entrance cable in black color, has 19-Strand conductor of size 4/0 AWG. The copper conductors of this cable ensure optimal signal conductivity. This 0.08-Inch cross-linked polyethylene insulation of this cable resists electrical leakage and offers protection against environmental threats. It has outside diameter of 0.67 Inch. This cable has current rating of 260 Amps. It withstands temperature rating of 60/75/90 deg C. Cable is UL listed, RoHS/REACH compliant and meets ASTM - B3, B8, B787, Federal specification A-A-59544, National Electrical Code, NFPA 70 - 2011 Edition, NEMA WC 70 standards.

Specifications

List UOM Qty
1000
Order UOM
ft
Standards
ASTM - B3, B8, B787, UL Standard 44 For RHH Or RHW-2, UL Standard 854 For USE-2, Federal Specification: A-A-59544, NEC Compliant, NFPA 70 - 2011 Edition, NEMA WC 70 Construction Requirements, RoHS Compliant, REACH Compliant
Wire Gauge Size
4/0 AWG
Jacket Material
No
Temperature Rating
60/75/90 deg C
Strands
19
Stranded/Solid
Stranded
Packing Type
No
Outside Diameter
0
UNSPSC
26121615
Color
Black
sku
104310
Insulation Thickness
0.08 Inch
Amperage Rating
195 Amp at 60 deg C, 230 Amp at 75 deg C, 260 Amp at 90 deg C
Brand Name
No
Conductor Material
Copper
Insulation Material
Cross Linked Polyethylene
Energy Star Flag
No
Item Name
RHH-RHW Underground Service Entrance Cable
Phase
No
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.