Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Stranded Copper NM-B Non-Metallic Sheathed Cable With Grounding 8/2 500 ft Reel Black

SKU: 10441
NM-B Non-metallic sheathed cable has 2-Strand copper conductor of size 8 AWG. It features 35-mil PVC insulation and 30-mil nylon jacket. Cable with grounding, has voltage rating of 600 Volts and current rating of 40 Amps. This tear-resistant cable incorporates SIM technology for easier pulling. It features black color-coded jacket for easy identification. This cable is perfect for use in residential wiring as branch circuits for outlets, switches and other loads. It withstands temperature rating of 90 deg C in dry conditions. This 500-ft cable comes in reel. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.
  • Designed for easier pulling
  • Strips easily for user convenience
  • Reduced burn-thru

Overview

NM-B Non-metallic sheathed cable has 2-Strand copper conductor of size 8 AWG. It features 35-mil PVC insulation and 30-mil nylon jacket. Cable with grounding, has voltage rating of 600 Volts and current rating of 40 Amps. This tear-resistant cable incorporates SIM technology for easier pulling. It features black color-coded jacket for easy identification. This cable is perfect for use in residential wiring as branch circuits for outlets, switches and other loads. It withstands temperature rating of 90 deg C in dry conditions. This 500-ft cable comes in reel. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.

Specifications

List UOM Qty
1000
Order UOM
ft
Length
500
GTIN
980100263164
Standards
ASTM B-3 and B-8, UL Standard 83, UL Standard 719, Federal Specification A-A-59544, National Electrical Code, NFPA 70. 2011 Edition, RoHS/ REACH Compliant
Wire Gauge Size
8 AWG, 10 AWG Ground
Jacket Material
Nylon
Jacket Thickness
30
RoHS Flag
No
Voltage Rating
600 Volt
Type
NM-B
Temperature Rating
90 deg C Dry
Strands
7 Conductor, 1 Ground
Stranded/Solid
Stranded
Packing Type
Reel
Outside Diameter
612
Number of Conductors
2
UNSPSC
26121614
Color
Black
sku
10441
Country of Origin
United States of America
Insulation Thickness
35 mil
Amperage Rating
40 Amp
Brand Name
No
Conductor Material
Copper
Insulation Material
PVC
Energy Star Flag
No
Item Name
Non-Metallic Sheathed Cable With Grounding
Phase
No
Pending Enrichment
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.