Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Stranded Copper Cable 22/4

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stranded Copper Cable 22/4

SKU: 425200
Cable has four stranded copper conductors of size 22-AWG. Cable meets CMP standards.
  • Has conductor of size 22-AWG
  • Has stranded cable
  • Suitable for voice, data and video transmission

Overview

Cable has four stranded copper conductors of size 22-AWG. Cable meets CMP standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Packing Type
No
Stranded/Solid
Stranded
Shield Type
No
Wire Gauge Size
22 AWG
Standards
CMP Rated
UNSPSC
26121616
Number of Conductors
4
Energy Star Flag
No
sku
425200
Brand Name
No
Jacket Material
No
Item Name
Cable
Insulation Material
No
Insulation Color
No
Degree of Protection
No
Conductor Material
Copper
Hazardous Materials Code
N
Eclipse Keywords Numeric
912204
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.