Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Stranded Aluminum SER Service Entrance Cable 6-6-6-6 500-ft Reel Black/Black With Red Stripe

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stranded Aluminum SER Service Entrance Cable 6-6-6-6 500-ft Reel Black/Black With Red Stripe

SKU: 13154
6-6-6-6 SER Service entrance cable has voltage rating of 600-Volts and current rating of 60-Amps. The aluminum cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. It has PVC jacket and outer diameter of 717 mil. It withstands temperature rating of 90 deg C. This 500-ft cable comes in reel. Cable is UL listed, RoHS compliant and ASTM standards.
  • 7 Phase/neutral, 7 ground-stranded cable
  • Has length of 500-ft
  • Current rating of 60-Amps
  • Features XHHW-2 or THHN/THWN-2 insulation

Overview

6-6-6-6 SER Service entrance cable has voltage rating of 600-Volts and current rating of 60-Amps. The aluminum cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. It has PVC jacket and outer diameter of 717 mil. It withstands temperature rating of 90 deg C. This 500-ft cable comes in reel. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

Wire Gauge Size
6-6-6-6 AWG
Voltage Rating
600 Volt
Brand Name
No
Conductor Material
Aluminum
Insulation Material
XHHW-2/THHN/THWN-2
GTIN
00980120584553
Item Name
SER Service Entrance Cable
Jacket Material
PVC
Length
500
Number of Conductors
3
Outside Diameter
717
Packing Type
Reel
Stranded/Solid
Stranded
Strands
7 Phase/Neutral, 7 Ground
Temperature Rating
194 deg F (90 deg C)
Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Amperage Rating
60 Amp at 90 deg C
UNSPSC
26121615
Color
Black/Black with Red Stripe
UPC
98012058455
RoHS Flag
No
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Phase
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.