Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Stranded Aluminum SER Service Entrance Cable 3-3-3-1 1000 ft Black/Black With Red Stripe

SKU: 13260
SER Service entrance cable has three 16-Strand phase/neutral conductor and 1-Strand ground aluminum conductor and of size 3-3-3-1 AWG. It features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600 Volts and current rating of 175 Amps. This cable is 1000 ft long. It has PVC jacket and outer diameter of 1371 mil. Cable has black and black with red stripe color-coded conductors for easy identification. It withstands temperature rating of 90 deg C. Cable is UL listed, RoHS compliant and ASTM standards.
  • Has length of 1000 ft
  • Current rating of 175 Amps
  • Features aluminum conductor with XHHW-2 or THHN/THWN-2 insulation

Overview

SER Service entrance cable has three 16-Strand phase/neutral conductor and 1-Strand ground aluminum conductor and of size 3-3-3-1 AWG. It features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600 Volts and current rating of 175 Amps. This cable is 1000 ft long. It has PVC jacket and outer diameter of 1371 mil. Cable has black and black with red stripe color-coded conductors for easy identification. It withstands temperature rating of 90 deg C. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

List UOM Qty
1000
Order UOM
ft
Outside Diameter
1371
sku
13260
Color
Black/Black with Red Stripe
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Strands
16 Phase/Neutral, 1 Ground
Stranded/Solid
Stranded
Packing Type
No
Number of Conductors
3
Length
1000
Jacket Material
PVC
Item Name
SER Service Entrance Cable
Insulation Material
XHHW-2/THHN/THWN-2
Conductor Material
Aluminum
Brand Name
No
Amperage Rating
175 Amp at 90 deg C
UPC
98012058491
Wire Gauge Size
3/0-3/0-3/0-1/0 AWG
Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Energy Star Flag
No
UNSPSC
26121615
Phase
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.