Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

STRAIGHT BLADE RECEPTACLE P S PT26252 W 15A 125V DUP DEC PLT

  

*Images are for illustration purposes only and may not be an exact representation of the product

STRAIGHT BLADE RECEPTACLE P S PT26252 W 15A 125V DUP DEC PLT

SKU: 409210
DUPLEX, DECORATOR TYPE; PVC BACK BODY, NYLON FACE MATERIAL; WHITE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498, UL (CANADA AND US), FSUL WC596 APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; AUTOMATIC GROUNDING

Overview

DUPLEX, DECORATOR TYPE; PVC BACK BODY, NYLON FACE MATERIAL; WHITE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498, UL (CANADA AND US), FSUL WC596 APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; AUTOMATIC GROUNDING

Specifications

GTIN
00785007307863
Energy Star Flag
No
Manufacturer Part Number
PT26252-W
Manufacturer Name
PASS SEYMOUR INC WIRING DEVICES ACCESSORIES
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121406
UPC
78500730786

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.