Tour  

STRAIGHT BLADE RECEPTACLE LEV 8300 T SM DPLX RCPT

  

*Images are for illustration purposes only and may not be an exact representation of the product

STRAIGHT BLADE RECEPTACLE LEV 8300 T SM DPLX RCPT

SKU: 482777
DUPLEX TYPE; NYLON (BODY/FACE), NICKEL PLATED BRASS (YOKE) MATERIAL; LIGHT ALMOND COLOR; 5-20R CONFIGURATION; 3 WIRE(S); HOSPITAL, EXTRA HEAVY DUTY GRADE; UL 498, CSA C22.2, NOM 057 APPROVAL; 125 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING

Overview

DUPLEX TYPE; NYLON (BODY/FACE), NICKEL PLATED BRASS (YOKE) MATERIAL; LIGHT ALMOND COLOR; 5-20R CONFIGURATION; 3 WIRE(S); HOSPITAL, EXTRA HEAVY DUTY GRADE; UL 498, CSA C22.2, NOM 057 APPROVAL; 125 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39121406
GTIN
00078477321621
Brand Name
No
Manufacturer Part Number
8300-T
Manufacturer Name
LEVITON MFG CO
UPC
07847732162
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.