Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Stonco WNPM101MAL-6 Wallprism 100-Watt 120/277-Volt Duraplex II Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stonco WNPM101MAL-6 Wallprism 100-Watt 120/277-Volt Duraplex II Bronze

SKU: 124726
Stonco Wallprism has voltage rating of 120/277-Volts. It accommodates 100-Watt metal halide lamp. It features precision die-cast aluminum construction with Duraplex II bronze finish. It measures 12-1/4-Inch x 7-1/4-Inch x 9-1/2-Inch. Patented catadioptric refractor redirects light to reduce glare, aligns optical center of lens and lamp for symmetrical light distribution. Stainless steel aircraft cable safety keeps lens frame to back plate freeing both hands for servicing.

This wallprism has a heat and shock-resistant borosilicate glass refractor bonded to lens frame. Integral cast-in aluminum hinges allow complete removal of lens frame assembly without tools. Back plate with cast-in knockouts supports alignment with all standard recessed boxes. This wallprism is perfect for security, accent and perimeter lighting applications. It is suitable for various application including entranceways, garages, tunnels, overpasses and alleys. Wallprism is UL/cUL listed.
  • Patented catadioptic refractor redirects light to minimize glare, aligns optical center of lens and lamp for symmetrical light distribution
  • Heat and shock-resistant borosilicate glass refractor, bonded to lens frame
  • Stainless steel aircraft cable safety retains lens frame to back plate freeing both hands for servicing
  • Integral cast-in aluminum hinges permit complete removal of lens frame assembly without tools
  • One tapped hole (1/2-Inch NPS) on each side and top for conduit or photocontrol, complete with closure plugs
  • Deluxe glazed porcelain socket pulse rated for 4-Kilo-Volts

Overview

Stonco Wallprism has voltage rating of 120/277-Volts. It accommodates 100-Watt metal halide lamp. It features precision die-cast aluminum construction with Duraplex II bronze finish. It measures 12-1/4-Inch x 7-1/4-Inch x 9-1/2-Inch. Patented catadioptric refractor redirects light to reduce glare, aligns optical center of lens and lamp for symmetrical light distribution. Stainless steel aircraft cable safety keeps lens frame to back plate freeing both hands for servicing.

This wallprism has a heat and shock-resistant borosilicate glass refractor bonded to lens frame. Integral cast-in aluminum hinges allow complete removal of lens frame assembly without tools. Back plate with cast-in knockouts supports alignment with all standard recessed boxes. This wallprism is perfect for security, accent and perimeter lighting applications. It is suitable for various application including entranceways, garages, tunnels, overpasses and alleys. Wallprism is UL/cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
Metal Halide
Socket Type
ED17 Medium
Lamp Included
No
Voltage Rating
120/277 Volt
Shade Type
No
Standards
UL/cUL Listed
UNSPSC
39111600
Energy Star Flag
No
Shape
No
Manufacturer Part Number
WNPM101MAL-6
Manufacturer Name
Stonco
UPC
78603474342
Ballast Type
HX-HPF
Lamp Wattage
100 Watt
Item Name
Wallprism
Brand Name
Stonco
Finish
Duraplex II Bronze
Dimmable
No
Dimensions
12-1/4 Inch Length x 7-1/4 Inch Width x 9-1/2 Inch Height
Construction
Die Cast Aluminum

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.