Tour  

Stonco PA22BRZ Steel Plate Top Bullhorn Bracket Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stonco PA22BRZ Steel Plate Top Bullhorn Bracket Bronze

SKU: 14483
Stonco Plate top bullhorn bracket has durable, heavy gauge steel protected inside and out with rust-resistant primer construction with bronze finish. The bottom fitting slips over pipe or tenon, locks tightly into place with husky set screws. It is suitable for use with 2-3/8-Inch pipe.
  • Steel construction
  • Comes in bronze finish
  • Perfect for use with 2-3/8-Inch pipe

Overview

Stonco Plate top bullhorn bracket has durable, heavy gauge steel protected inside and out with rust-resistant primer construction with bronze finish. The bottom fitting slips over pipe or tenon, locks tightly into place with husky set screws. It is suitable for use with 2-3/8-Inch pipe.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Bronze
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
PA22BRZ
Manufacturer Name
Stonco
UPC
78603410557
Material
Steel
Socket Type
No
Brand Name
Stonco
For Use With
2-3/8 Inch Pipe
Item Name
Plate Top Bullhorn Bracket
Category Level Three Search
Outdoor Light Accessories
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Outdoor Light Accessories
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.