Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Stonco LPW32-78BZ Small Wall Sconce 71-Watt 120 - 277-Volt Bronze Textured LytePro

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stonco LPW32-78BZ Small Wall Sconce 71-Watt 120 - 277-Volt Bronze Textured LytePro

SKU: 396177
Stonco LytePro Collection Small wall sconce has voltage rating of 120 - 277-Volts and driver current rating of 700-Milli-Amps. It supports mounting on 15-ft pole. This 71-Watt LED lamp has color rendering index of 70, color temperature of 4000K and delivers brightness of 6913 Lumens. It features die-cast aluminum construction. It supports 3.5-Inch or 4-Inch octagonal j-box/single gang switch box/surface mounting. It measures 12-Inch x 9.24-Inch x 4.63-Inch. Powerful and precise combination of wall sconce provides outstanding energy savings with excellent photometric performance.

This wall sconce has electro-statically applied, thermally cured triglycidyl isocyanurate textured polyester powder coat finish for fade and abrasion resistance. Back plate design facilitates installation. It mounts over 3.5-Inch octagonal J-boxes and 3.5-Inch 1-Gang switch boxes as well as 4-Inch octagonal J-boxes and 4-Inch 1-Gang switch boxes. This wall sconce is perfect for building perimeters and corridors in addition to wall lighting applications requiring strong lateral spacing and forward pattern projection. Wall sconce is cETLus listed and meets DLC requirements.
  • LP32W-7, 71-Watt LED may effectively replace 150 - 250-Watt HID luminaires
  • 4000K Neutral white at 70 CRI (minimum) is standard
  • LPW32 offers three in-stock colors on standard units
  • Easy interlocking hook and mount housing/ backplate design for easy installation

Overview

Stonco LytePro Collection Small wall sconce has voltage rating of 120 - 277-Volts and driver current rating of 700-Milli-Amps. It supports mounting on 15-ft pole. This 71-Watt LED lamp has color rendering index of 70, color temperature of 4000K and delivers brightness of 6913 Lumens. It features die-cast aluminum construction. It supports 3.5-Inch or 4-Inch octagonal j-box/single gang switch box/surface mounting. It measures 12-Inch x 9.24-Inch x 4.63-Inch. Powerful and precise combination of wall sconce provides outstanding energy savings with excellent photometric performance.

This wall sconce has electro-statically applied, thermally cured triglycidyl isocyanurate textured polyester powder coat finish for fade and abrasion resistance. Back plate design facilitates installation. It mounts over 3.5-Inch octagonal J-boxes and 3.5-Inch 1-Gang switch boxes as well as 4-Inch octagonal J-boxes and 4-Inch 1-Gang switch boxes. This wall sconce is perfect for building perimeters and corridors in addition to wall lighting applications requiring strong lateral spacing and forward pattern projection. Wall sconce is cETLus listed and meets DLC requirements.

Specifications

Lamp Included
No
Collection
LytePro
Voltage Rating
120 - 277 Volt
Type
Small
Temperature Rating
-40 to 40 deg C Ambient
Socket Type
No
Shape
No
Lamp Type/Designation
70 CRI 4000K 6913 Lumens LED
Pole Size
15 ft Mounting Height
Shade Type
No
Standards
cETLus Certified, DLC Listed
UNSPSC
39111600
Energy Star Flag
No
Brand Name
Stonco
UPC
78603496058
Manufacturer Name
Stonco
Manufacturer Part Number
LPW32-78BZ
Mounting
3.5 Inch Or 4 Inch Octagonal J-Box/Single Gang Switch Box/Surface
Construction
Die Cast Aluminum
Finish
Bronze Textured
Item Name
Wall Sconce
Average Life
60000 Hour
Lamp Wattage
71 Watt
Amperage Rating
700 Milli-Amp Driver
Dimmable
No
Dimensions
12 Inch Length x 9.24 Inch Width x 4.63 Inch Height
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.