STI SS2224PO-EN 250/600-Volt AC 1-Amp at 250-Volt AC 6-Amp at 600-Volt AC Station Series Momentary Multi-Purpose Emergency Stop Pushbutton Switch Yellow Stopper®

  

*Images are for illustration purposes only and may not be an exact representation of the product

STI SS2224PO-EN 250/600-Volt AC 1-Amp at 250-Volt AC 6-Amp at 600-Volt AC Station Series Momentary Multi-Purpose Emergency Stop Pushbutton Switch Yellow Stopper®

SKU: 715924
STI Stopper® Station Series Momentary multipurpose emergency stop push-button switch has a current rating of 1/6-Amps and voltage rating of 250/600-Volts AC. The switch in yellow color, has polycarbonate construction for added strength and durability. It features push-button actuator. The switch with momentary action, has SPST contact configuration. It measures 3.25-Inch x 2.2-Inch x 4.87-Inch. The switch with flush/surface shield, has emergency power OFF text printed on it in English. This switch comes with cover. It is suitable for indoor and outdoor applications. The switch meets UL, ADA and FDA standards.
  • Unique and curved design protects against accidental activation
  • Station housing has tough polycarbonate construction for added strength and durability
  • Features stainless steel backplate
  • Suitable for indoor and outdoor applications

Overview

STI Stopper® Station Series Momentary multipurpose emergency stop push-button switch has a current rating of 1/6-Amps and voltage rating of 250/600-Volts AC. The switch in yellow color, has polycarbonate construction for added strength and durability. It features push-button actuator. The switch with momentary action, has SPST contact configuration. It measures 3.25-Inch x 2.2-Inch x 4.87-Inch. The switch with flush/surface shield, has emergency power OFF text printed on it in English. This switch comes with cover. It is suitable for indoor and outdoor applications. The switch meets UL, ADA and FDA standards.

Specifications

Dimensions
3.25 Inch Width x 2.2 Inch Depth x 4.87 Inch Height
Material
Polycarbonate
Grounding
No
Finish
No
Item Name
Emergency Stop Pushbutton Switch
Contact Configuration
SPST
Color
Yellow
Amperage Rating
1 Amp at 250 Volt AC, 6 Amp at 600 Volt AC
Actuator
Pushbutton
Action
Momentary
Manufacturer Part Number
SS2224PO-EN
Manufacturer Name
STI
Voltage Rating
250/600 Volt AC
Temperature Rating
-15 to 120 deg F
Brand Name
STI
Type
Station Series, Momentary, Multi-Purpose
Energy Star Flag
No
Standards
UL Listed, ADA Compliant, FDA Approved
Sub Brand
Stopper®
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.