Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

STI LCI300 Firestop Sealant 10.1 oz Tube Red SpecSeal® LCI

  

*Images are for illustration purposes only and may not be an exact representation of the product

STI LCI300 Firestop Sealant 10.1 oz Tube Red SpecSeal® LCI

SKU: 100640
STI SpecSeal® LCI Gun-grade firestop sealant in red color, is a water-based intumescent formula that offers a wide range of through-penetration and construction joint applications. This sealant in paste form, is compatible with CPVC piping. It has aluminum trihydrate, sulfuric acid compound with graphite and crystalline silica composition. It has density of 9 lb/gal. It comes in 10.1 oz tube. This sealant with mild latex odor, has evaporation rate of greater than 1. It has flash point rating of 338 deg C and boiling point rating of greater than 100 deg C. It withstands temperature rating of 40 to 95 deg F. Firestop sealant is UL listed and meets ASTM, E1966 and CAN/ULC S115 standards.
  • Suitable for use with CPVC Piping
  • Can be sanded and painted to match its surroundings
  • Use in over 500 UL tested systems

Overview

STI SpecSeal® LCI Gun-grade firestop sealant in red color, is a water-based intumescent formula that offers a wide range of through-penetration and construction joint applications. This sealant in paste form, is compatible with CPVC piping. It has aluminum trihydrate, sulfuric acid compound with graphite and crystalline silica composition. It has density of 9 lb/gal. It comes in 10.1 oz tube. This sealant with mild latex odor, has evaporation rate of greater than 1. It has flash point rating of 338 deg C and boiling point rating of greater than 100 deg C. It withstands temperature rating of 40 to 95 deg F. Firestop sealant is UL listed and meets ASTM, E1966 and CAN/ULC S115 standards.

Specifications

Backing Material
No
Adhesive Material
No
Odor
Mild Latex
Container Size
10.1 oz
Flash Point
338 deg C
Evaporation Rate
>1 (n-Butyl Acetate=1)
Density
9 lb/gal
Specific Gravity
1.38 (Water=1)
GTIN
00730573011706
Standards
ASTM E814 (UL 1479), E1966(UL2079), CAN/ULC S115
UNSPSC
46191503
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Container Type
Tube
Composition
Aluminum Trihydrate, Sulfuric Acid Compound with Graphite, Crystalline Silica
Color
Red
UPC
73057301170
Manufacturer Name
STI
Manufacturer Part Number
LCI300
Boiling Point
>100 deg C
Item Name
Firestop Sealant
Sub Brand
SpecSeal® LCI
Form
Paste
Temperature Rating
40 to 95 deg F
Brand Name
STI
MSDS Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.