STI EZDP44S 0.059-Inch Thick Galvanized Steel Shell Square Fire-Rated Pathway Kit 14-Inch x 4-Inch x 4-5/8-Inch Orange EZ-Path®

  

*Images are for illustration purposes only and may not be an exact representation of the product

STI EZDP44S 0.059-Inch Thick Galvanized Steel Shell Square Fire-Rated Pathway Kit 14-Inch x 4-Inch x 4-5/8-Inch Orange EZ-Path®

SKU: 113545
STI EZ-Path® Square fire rated pathway kit is perfect for new cable installations and cable tray. Fire-rated pathway kit is UL listed and meets FM/ASTM standards.
  • Easy to install
  • Firestopped at all stages of use
  • Acoustically tested
  • Interlocking design for easy gang installations
  • Greatest achievable cable density for all applications on the market
  • Modular grid system is suitable riser applications

Overview

STI EZ-Path® Square fire rated pathway kit is perfect for new cable installations and cable tray. Fire-rated pathway kit is UL listed and meets FM/ASTM standards.

Specifications

Closure Type
No
Manufacturer Part Number
EZDP44S
Material
0.059 Inch Galvanized Steel Shell
Form
No
UNSPSC
46190000
UPC
73057300088
Manufacturer Name
STI
Fire Rating
ASTM E814, UL 1479
Brand Name
STI
Color
Orange
Type
Square
Sub Brand
EZ-Path®
Item Name
Fire-Rated Pathway Kit
Size
14 Inch Length x 4 Inch Width x 4-5/8 Inch Height
Temperature Rating
Not to Exceed 49 deg C
Energy Star Flag
No
Standards
UL Listed, FM Approved, ASTM E814, UL 1479, CAN/ULC S115
MSDS Link

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.