Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Square D QGA32150 Plug-In Mount Type QG Standard Molded Case Circuit Breaker 3-Pole 150-Amp 240-Volt PowerPact®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Square D QGA32150 Plug-In Mount Type QG Standard Molded Case Circuit Breaker 3-Pole 150-Amp 240-Volt PowerPact®

SKU: 421159
Square D PowerPact® Type QG standard 3-Pole molded case circuit breaker is rated at 150-Amps and 240-Volts. Interrupt current rating of this circuit breaker is 65-Kilo-Amps at 240-Volts. It measures 4.5-Inch x 3.93-Inch x 6.47-Inch. This 3-Phase circuit breaker with lugs at OFF end and I-Line connection at ON end, accommodates copper/aluminum wire of size 4-AWG - 300-KCMIL. This Q-frame circuit breaker features thermal-magnetic trip function to ensure reliability. This circuit breaker supports plug-in mounting. It is suitable for use with I-Line panelboards and switchboards. Molded case circuit breaker is UL listed, CSA certified and meets IEC standards.
  • Provides overload and short-circuit protection
  • For use with I-Line panelboards and switchboards
  • Current rating of 150-Amps

Overview

Square D PowerPact® Type QG standard 3-Pole molded case circuit breaker is rated at 150-Amps and 240-Volts. Interrupt current rating of this circuit breaker is 65-Kilo-Amps at 240-Volts. It measures 4.5-Inch x 3.93-Inch x 6.47-Inch. This 3-Phase circuit breaker with lugs at OFF end and I-Line connection at ON end, accommodates copper/aluminum wire of size 4-AWG - 300-KCMIL. This Q-frame circuit breaker features thermal-magnetic trip function to ensure reliability. This circuit breaker supports plug-in mounting. It is suitable for use with I-Line panelboards and switchboards. Molded case circuit breaker is UL listed, CSA certified and meets IEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified, IEC Certified
UNSPSC
41113630
Voltage Rating
240 Volt
Type
Type QG, Standard
Trip Type
Thermal Magnetic
Trip Range
2400 Amp Fixed Trip (1200 Amp Hold)
Terminal Connection
I-Line Connection (ON End) - Lugs (OFF End)
Sub Brand
PowerPact®
Actuator
No
Amperage Rating
150 Amp
Brand Name
Square D
Conductor Size
4 AWG-300 KCMIL Copper/Aluminum
Dimensions
4.5 Inch Width x 3.93 Inch Depth x 6.47 Inch Height
Frame
Q
Interrupt Rating
65 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Plug-In
Number of Poles
3
Phase
3
Energy Star Flag
No
UPC
78590170560
Manufacturer Part Number
QGA32150
Manufacturer Name
Schneider Electric/Square D
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.