Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Square D MA4IMA12 3-Phase IMA MA Module 480Y/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Square D MA4IMA12 3-Phase IMA MA Module 480Y/277-Volt AC

SKU: 416731
Square D 3-Pole IMA MA Module has voltage rating of 480Y/277-Volt AC and current rating of 120-Kilo-Amp/Phase. This 3-Phase solid-state bidirectional module has a short-circuit rating of 200-Kilo-Amps. Panel mountable module featuring push-to-test on-line diagnostic display, has backplane for easy installation. It features front panel alarm that has enable/disable switch. Module i9s UL listed and RoHS compliant.
  • Each surge suppression mode is individually fused and uses circuitry with thermal cut-outs to isolate the TVSS and ensure shutdown in the event of MOV damage during sustained overvoltages
  • An on-line diagnostics continuously monitor the device status and LEDs signal a loss of a suppression circuit
  • Individually fused suppression modes
  • Thermal cut-out
  • Data line suppressor type

Overview

Square D 3-Pole IMA MA Module has voltage rating of 480Y/277-Volt AC and current rating of 120-Kilo-Amp/Phase. This 3-Phase solid-state bidirectional module has a short-circuit rating of 200-Kilo-Amps. Panel mountable module featuring push-to-test on-line diagnostic display, has backplane for easy installation. It features front panel alarm that has enable/disable switch. Module i9s UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
480Y/277 Volt AC
Short Circuit Rating
200 Kilo-Amp
Standards
UL 1449, 2nd Edition, UL 1283, ANSI/IEEE C62.45, ANSI/IEEE C62.41, RoHS Will be Compliant on 3Q2014
UNSPSC
39121600
Energy Star Flag
No
sku
416731
Phase
3
UPC
78590129297
Manufacturer Name
Schneider Electric/Square D
Manufacturer Part Number
MA4IMA12
Degree of Protection
No
Amperage Rating
120 Kilo-Amp Per Phase Surge
Item Name
IMA MA Module
Mounting
Panel
Number of Poles
3
Brand Name
Square D
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.