Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Square D LC1D18LE7 3-Pole IEC Contactor 208-Volt AC 3 NO TeSys D

  

*Images are for illustration purposes only and may not be an exact representation of the product

Square D LC1D18LE7 3-Pole IEC Contactor 208-Volt AC 3 NO TeSys D

SKU: 409659
Square D TeSys D 3-Pole IEC Contactor with 1 NO + 1 NC contact configuration, is ideal for motor control and resistive load applications. It has contact rating of 600-Volts and 18-Amps. This 1-/3-Phase contactor has coil voltage rating of 208-Volt AC. It has voltage rating of less than or equal to 690-Volt AC at 25 - 400-Hz and resistive current rating of 32-Amps/inductive current rating of 18-Amps. This rail/plate mountable contactor with terminal connection, accommodates conductor of size 18 - 10-AWG. It measures 1.77-Inch x 3.39-Inch x 3.03-Inch. Contactor has 3600 cycles/hour operating cycles. It has operating temperature range of -5 to 60 deg C and storage temperature range of -60 to 80 deg C. Contactor has IP2X rated degree o protection. It is V1 flammability rated per UL94 to withstand harsh environmental conditions. Contactor is UL listed, CSA certified and meets EN/IEC standards.
  • 1- or 3-Phase
  • 3 NO Contact configuration
  • IP20-Degree of protection

Overview

Square D TeSys D 3-Pole IEC Contactor with 1 NO + 1 NC contact configuration, is ideal for motor control and resistive load applications. It has contact rating of 600-Volts and 18-Amps. This 1-/3-Phase contactor has coil voltage rating of 208-Volt AC. It has voltage rating of less than or equal to 690-Volt AC at 25 - 400-Hz and resistive current rating of 32-Amps/inductive current rating of 18-Amps. This rail/plate mountable contactor with terminal connection, accommodates conductor of size 18 - 10-AWG. It measures 1.77-Inch x 3.39-Inch x 3.03-Inch. Contactor has 3600 cycles/hour operating cycles. It has operating temperature range of -5 to 60 deg C and storage temperature range of -60 to 80 deg C. Contactor has IP2X rated degree o protection. It is V1 flammability rated per UL94 to withstand harsh environmental conditions. Contactor is UL listed, CSA certified and meets EN/IEC standards.

Specifications

Operating Cycles
3600 Cycles/Hour
Phase
1 or 3
Sub Brand
TeSys D
Number of Poles
3
Standards
UL 508, CSA C22.2 No.14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1
Terminal Connection
Screw Clamp
UNSPSC
39121529
Energy Star Flag
No
Temperature Rating
-5 to 60 deg C Operating, -60 to 80 deg C Storage
UPC
78590147511
Amperage Rating
32 Amp at 440 Volt AC (AC-1), 18 Amp at 440 Volt AC (AC-3)
Brand Name
Square D
Coil Voltage
208 Volt AC
Manufacturer Name
Schneider Electric/Square D
Manufacturer Part Number
LC1D18LE7
Environmental Conditions
V1 Flammability Rated Per UL94
Mounting
Rail/Plate
Maximum Load Capacity
1-Phase: 10 Kilo-Watt at 500 Volt AC 50/60 Hz, 10 Kilo-Watt at 660 to 690 Volt AC 50/60 Hz, 4 Kilo-Watt at 220 to 230 Volt AC 50/60 Hz, 7.5 Kilo-Watt at 380 - 400 Volt AC 50/60 Hz, 9 Kilo-Watt at 415 - 440 Volt AC 50/60 Hz, 1 hp at 115 Volt AC 50/60 Hz, 3 hp at 230/240 Volt AC 50/60 Hz, 3-Phase: 5 hp at 200/208 Volt AC 50/60 Hz, 5 hp at 230/240 Volt AC 50/60 Hz, 10 hp at 460/480 Volt AC 50/60 Hz, 15 hp at 575/600 Volt AC 50/60 Hz
Item Name
IEC Contactor
Frequency Rating
50/60 Hz
Dimensions
1.77 Inch Width x 3.39 Inch Depth x 3.03 Inch Height
Degree of Protection
IP2X
Contact Rating
600 Volt/18 Amp
Contact Configuration
3 NO
Conductor Size
18-10 AWG
Voltage Rating
<=690 Volt AC at 25 - 400 Hz, <=300 Volt DC Power Circuit

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.