Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Square D KA36200-1021 Standard Molded Case Circuit Breaker 3-Pole 200-Amp 600-Volt AC 250-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Square D KA36200-1021 Standard Molded Case Circuit Breaker 3-Pole 200-Amp 600-Volt AC 250-Volt DC

SKU: 121213
Square D Standard 3-Pole molded case circuit breaker is rated at 200-Amps and 600-Volt AC/250-Volt DC. Interrupt current rating of this circuit breaker is 25-Kilo-Amps at 480-Volts. This 3-Phase circuit breaker with I-line® style plug-in terminal connection, accommodates one aluminum conductor of size 4-AWG - 350-KCMIL. It has thermal-magnetic trip with 1000 - 2000-Amp trip setting to ensure reliability. This K-frame circuit breaker measures 4.5-Inch x 4.75-Inch x 8-Inch. It is perfect for I-line® panels and switchboards. Molded case circuit breaker is UL listed, CSA certified and IEC/HACR rated.
  • Comes with I-line® style plug-in terminal connection
  • Perfect for I-Line panels and switchboards
  • Has voltage rating of 600-Volt AC and 250-Volt DC

Overview

Square D Standard 3-Pole molded case circuit breaker is rated at 200-Amps and 600-Volt AC/250-Volt DC. Interrupt current rating of this circuit breaker is 25-Kilo-Amps at 480-Volts. This 3-Phase circuit breaker with I-line® style plug-in terminal connection, accommodates one aluminum conductor of size 4-AWG - 350-KCMIL. It has thermal-magnetic trip with 1000 - 2000-Amp trip setting to ensure reliability. This K-frame circuit breaker measures 4.5-Inch x 4.75-Inch x 8-Inch. It is perfect for I-line® panels and switchboards. Molded case circuit breaker is UL listed, CSA certified and IEC/HACR rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified, IEC Rated, HACR Rated
UNSPSC
39121616
Voltage Rating
600 Volt AC, 250 Volt DC
Type
Standard
Trip Type
Thermal Magnetic
Trip Range
1000 - 2000 Amp
Terminal Connection
I-Line Style Plug-In
Temperature Rating
40 deg C
Actuator
No
Amperage Rating
200 Amp
Brand Name
Square D
Conductor Size
(1) 4 AWG-350 KCMIL Aluminum
Dimensions
4.5 Inch Width x 4.75 Inch Depth x 8 Inch Height
Frame
K
Interrupt Rating
25 Kilo-Amp at 480 Volt
Item Name
Molded Case Circuit Breaker
Number of Poles
3
Phase
3
Energy Star Flag
No
Manufacturer Part Number
KA36200-1021
Manufacturer Name
Schneider Electric/Square D
sku
121213
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.