Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Square D HOM120 Plug-In Mount Standard Miniature Circuit Breaker 1-Pole 20-Amp 120-Volt AC Homeline™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Square D HOM120 Plug-In Mount Standard Miniature Circuit Breaker 1-Pole 20-Amp 120-Volt AC Homeline™

SKU: 153250
Square D Homeline™ Standard 1-Pole miniature circuit breaker is rated at 20-Amps and 120-Volt AC at 50/60-Hz. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 1-Inch x 2.98-Inch x 3.13-Inch. This 1-space 1-Phase circuit breaker with clamp terminal connection, accommodates 14 - 8-AWG aluminum/copper wire and 14 - 10-AWG copper wire. It features thermal-magnetic type trip function to ensure reliability. HACR rated circuit breaker supports plug-in mounting. It is perfect for use on Homeline™ loadcenters. Circuit breaker is UL listed and RoHS compliant.
  • Suitable for use with Homeline™ loadcenters, which provides overload and short-circuit protection
  • Easier troubleshooting due to less wiring
  • TIME SAVER diagnostics provide additional circuit information at the touch of a button faster and easier wiring

Overview

Square D Homeline™ Standard 1-Pole miniature circuit breaker is rated at 20-Amps and 120-Volt AC at 50/60-Hz. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 1-Inch x 2.98-Inch x 3.13-Inch. This 1-space 1-Phase circuit breaker with clamp terminal connection, accommodates 14 - 8-AWG aluminum/copper wire and 14 - 10-AWG copper wire. It features thermal-magnetic type trip function to ensure reliability. HACR rated circuit breaker supports plug-in mounting. It is perfect for use on Homeline™ loadcenters. Circuit breaker is UL listed and RoHS compliant.

Specifications

Standards
UL Listed, RoHS Compliant, HACR Rated
Sub Brand
Homeline™
Voltage Rating
120 Volt AC
UNSPSC
39121603
Terminal Connection
Clamp
Trip Type
Thermal Magnetic
Energy Star Flag
No
Type
Standard
Frequency Rating
50/60 Hz
Brand Name
Square D
Amperage Rating
20 Amp
Actuator
No
Manufacturer Name
Schneider Electric/Square D
Manufacturer Part Number
HOM120
Conductor Size
14-10 AWG Copper, 14-8 AWG Copper/Aluminum
Dimensions
2.98 Inch Width x 3.13 Inch Depth x 1 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Miniature Circuit Breaker
Mounting
Plug-In
Number of Poles
1
Phase
1
UPC
78590106521
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.