Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Square D EIK031 Electric Interlock Kit For Use With 30 - 60-Amp Heavy Duty 1 NO/1 NC Contact SPDT Safety Switches

  

*Images are for illustration purposes only and may not be an exact representation of the product

Square D EIK031 Electric Interlock Kit For Use With 30 - 60-Amp Heavy Duty 1 NO/1 NC Contact SPDT Safety Switches

SKU: 153000
Standard Pack/Case Quantity: 1/Pack
Square D Electric interlock kit includes a pivot arm that operates from the switch mechanism, breaking the control circuit before the main switch blades break. It is suitable for use with 30 to 60-Amp heavy duty 1 NO/1NC contact SPDT safety switches. The electric interlock kit meets UL and RoHS standards.
  • A pivot arm operates from the switch mechanism, breaking the control circuit before the main switch blades break
  • Perfect for use with 30 to 60-Amp heavy duty 1 NO/1NC contact SPDT safety switches

Overview

Square D Electric interlock kit includes a pivot arm that operates from the switch mechanism, breaking the control circuit before the main switch blades break. It is suitable for use with 30 to 60-Amp heavy duty 1 NO/1NC contact SPDT safety switches. The electric interlock kit meets UL and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Standard Pack/Case Quantity
1/Pack
UNSPSC
39122221
Energy Star Flag
No
Manufacturer Part Number
EIK031
Manufacturer Name
Schneider Electric/Square D
UPC
78590142185
sku
153000
Standards
UL Listed, RoHS Compliant
Item Name
Electric Interlock Kit
For Use With
30 - 60 Amp Heavy Duty 1 NO/1 NC Contact SPDT Safety Switches
Brand Name
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.