Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Square D A5.78 Melting Alloy Thermal Unit 4.08 - 4.32-Amp For Thermal Overload Relays Type S Motor Starter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Square D A5.78 Melting Alloy Thermal Unit 4.08 - 4.32-Amp For Thermal Overload Relays Type S Motor Starter

SKU: 697904
Square D Melting alloy thermal unit has a current rating from 4.08 to 4.32-Amps. This unit with Class 20 motor tripping, is ideal for thermal overload relays and square S motor starters.
  • Features Class 20 motor tripping
  • Current rated from 4.08 to 4.32-Amps
  • Suitable for thermal overload relays and square S motor starters

Overview

Square D Melting alloy thermal unit has a current rating from 4.08 to 4.32-Amps. This unit with Class 20 motor tripping, is ideal for thermal overload relays and square S motor starters.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Melting Alloy
Energy Star Flag
No
UNSPSC
39121500
Item Name
Thermal Unit
sku
697904
UPC
78590158536
Manufacturer Name
Schneider Electric/Square D
Manufacturer Part Number
A5.78
Amperage Rating
4.08 - 4.32 Amp
Brand Name
Square D
For Use With
Thermal Overload Relays, Type S Motor Starter
Phase
No
Grounding
No
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.