Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Spotlite 55000-UL Dimmable Candle Torpedo LED Lamp 6-Watt E12 Candelabra Base 550-Lumens 82 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Spotlite 55000-UL Dimmable Candle Torpedo LED Lamp 6-Watt E12 Candelabra Base 550-Lumens 82 CRI 2700K Warm White

SKU: 415394
Spotlite Candle torpedo 6-Watt E12 Candelabra screw base LED lamp offers 550-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 360-degree. This lamp in clear finish, features glass body and aluminum housing. Lamp has average life of 30000 hours. It emits no UV/No IR light in the beam. This LED lamp is ideal for chandeliers. Lamp is UL listed.
  • Dimmable
  • Incandescent Equivalent Wattage: 55-Watt
  • True 25, 40 and 60-Watts replacement
  • Non-flickering
  • Instant ON operation
  • Six filaments

Overview

Spotlite Candle torpedo 6-Watt E12 Candelabra screw base LED lamp offers 550-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 360-degree. This lamp in clear finish, features glass body and aluminum housing. Lamp has average life of 30000 hours. It emits no UV/No IR light in the beam. This LED lamp is ideal for chandeliers. Lamp is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Material
Glass Body, Aluminum Housing
Lumens
550 Lumens
Light Color
Warm White
Item Name
LED Lamp
Power (Wattage)
6 Watt
UPC
85932100607
CRI
82.0000
Color Temperature
2700K
Bulb Color/Finish
Clear
Bulb Base
E12 Candelabra
Brand Name
Spotlite
Beam Angle
360 Degree
Average Life
30000 Hour
sku
415394
Bulb Shape
Candle, Torpedo
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Candle
Manufacturer Part Number
55000-UL
Manufacturer Name
Spotlite
Standards
UL Listed
Incandescent Equivalent Wattage
55
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.