Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Spectrum RL223A-1 Lithium Electronic Battery Size 223A 6-Volt 1400-Milli Amp-Hour Rayovac® Ultraphoto™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Spectrum RL223A-1 Lithium Electronic Battery Size 223A 6-Volt 1400-Milli Amp-Hour Rayovac® Ultraphoto™

SKU: 211219
Spectrum Rayovac® Ultraphoto™ Carded electronic battery provides excellent performance and real value for all camera needs. This 223A lithium battery with 1400-mAh capacity provides long lasting and reliable power. Electronic battery meets NEDA: 5024LC and IEC: CRP2 standards.
  • Rayovac photo batteries provide excellent performance and real value for all camera needs
  • Guaranteed performance
  • 223A size designated
  • Rectangular shape cell

Overview

Spectrum Rayovac® Ultraphoto™ Carded electronic battery provides excellent performance and real value for all camera needs. This 223A lithium battery with 1400-mAh capacity provides long lasting and reliable power. Electronic battery meets NEDA: 5024LC and IEC: CRP2 standards.

Specifications

Socket Type
No
Nominal Capacity
1400 Milli Amp-Hour
Internal Resistance
No
Standards
NEDA Listed 5024LC, IEC Listed CRP2
UNSPSC
26111700
Energy Star Flag
No
Dimensions
0.98 Inch Length x 1.33 Inch Width x 1.42 Inch Height
Chemical System
Lithium
Brand Name
Spectrum
UPC
01280046235
Manufacturer Name
Spectrum
Manufacturer Part Number
RL223A-1
Case Material
No
Sub Brand
Rayovac® Ultraphoto™
Item Name
Electronic Battery
Size
223A
Terminal Connection
Flat
Is PFA Discontinued
No
Leaf Node Search
Non-Rechargeable Batteries
Category Level One Search
Tools
Category Level Two Search
Batteries & Chargers
Category Level Three Search
Non-Rechargeable Batteries

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.