Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Spectrum RB9830 Sportsman Outdoor Indesstructible Flashlight With Headlight Combo Titanium/Black Rayovac®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Spectrum RB9830 Sportsman Outdoor Indesstructible Flashlight With Headlight Combo Titanium/Black Rayovac®

SKU: 399446
Spectrum Rayovac® Outdoor rated indestructible sportsman flashlight comes with head light for use in sports activities. Flashlight features high performing LEDs that provide 140 lumens for bright beam light to reach up to 316 m. It has a shatter-proof lens and reflector for illumination of light. Aluminum-titanium alloy construction of this flashlight comes with rubber head and tail cap with shock absorption technology for added safety. Headlight comes with high performing LEDs and custom optics for bright light illumination. It provides two modes of light, such as 35-lumens and 11-lumens for energy saving. Rubber body construction offers impact resistance.
  • High performance LEDs
  • 20-ft Drop test performance
  • IPX4 water-resistant
  • Requires two D batteries (included)

Overview

Spectrum Rayovac® Outdoor rated indestructible sportsman flashlight comes with head light for use in sports activities. Flashlight features high performing LEDs that provide 140 lumens for bright beam light to reach up to 316 m. It has a shatter-proof lens and reflector for illumination of light. Aluminum-titanium alloy construction of this flashlight comes with rubber head and tail cap with shock absorption technology for added safety. Headlight comes with high performing LEDs and custom optics for bright light illumination. It provides two modes of light, such as 35-lumens and 11-lumens for energy saving. Rubber body construction offers impact resistance.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Spectrum
Color
Titanium/Black
UNSPSC
39111610
Energy Star Flag
No
Manufacturer Part Number
RB9830
Manufacturer Name
Spectrum
UPC
01280052045
Start Type
No
Color Temperature
No
Dimmable
No
Finish
No
Item Name
Flashlight With Headlight Combo
Lumens
140 Lumens Flashlight, 35 Lumens Normal Headlight, 11 Lumens Energy Saver Headlight
Shape
No
Type
Sportsman Outdoor Indesstructible
Size
9 Inch Length
Sub Brand
Rayovac®
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.