Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Spectrum IN2-KC D Battery Operated PR2 Krypton Industrial Grade Flashlight With Ring Hanger Yellow

SKU: 185067
Spectrum Industrial grade flash light with ring hanger, has polypropylene body for water, chemical, oil and gas resistance. The battery operated flash light in yellow color, has protected slide switch and beam distance of 58 m. The PR2 krypton lamp produces 17 Lumens of light output. The flash light is impact resistant for up to 7 ft and has shock absorbing spare bulb holder and extra tough hanging ring. It uses two D-cell batteries. It is suitable for toolbox, vehicle and home.
  • Features smooth beam with prismatic reflector for close-in use
  • Has robust tool-yellow color/texture
  • Consumer preferred comfort grip
  • Suitable for toolbox, vehicle and home

Overview

Spectrum Industrial grade flash light with ring hanger, has polypropylene body for water, chemical, oil and gas resistance. The battery operated flash light in yellow color, has protected slide switch and beam distance of 58 m. The PR2 krypton lamp produces 17 Lumens of light output. The flash light is impact resistant for up to 7 ft and has shock absorbing spare bulb holder and extra tough hanging ring. It uses two D-cell batteries. It is suitable for toolbox, vehicle and home.

Specifications

List UOM Qty
1
Order UOM
ea
Face Type
No
Background Color
No
Letter Color
No
Switch Type
Slide
Type
Industrial Grade
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack, 6/Case
Run Time
12 Hour
Power Source
Battery
Battery Type
D
Number of Batteries
2
Lens Type
No
Shape
No
UNSPSC
39111610
Manufacturer Part Number
IN2-KC
Manufacturer Name
Spectrum
UPC
1280045185
Color
Yellow
sku
185067
Material
Polypropylene Body
Brand Name
Spectrum
Degree of Protection
No
Item Name
Flashlight With Ring Hanger
Lamp Type
PR2 Krypton
Lumens
17 Lumens
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.