Spectrum ALAAA-18F Reclosable Size AAA Alkaline Contractor Pack Alkaline Rayovac® UltraPro™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Spectrum ALAAA-18F Reclosable Size AAA Alkaline Contractor Pack Alkaline Rayovac® UltraPro™

SKU: 210
Standard Pack/Case Quantity: 18/Pack
Spectrum Rayovac® UltraPro™ Alkaline contractor pack has reclosable container that helps in organizing and protecting batteries from damage and short-circuiting. This pack is engineered for professional use. Pack is suitable for use with size AAA batteries.
  • Mercury-free for safer operation
  • Rayovac® lasts as long as energizer max
  • Measures 2-Inch x 3.188-Inch x 1.75-Inch

Overview

Spectrum Rayovac® UltraPro™ Alkaline contractor pack has reclosable container that helps in organizing and protecting batteries from damage and short-circuiting. This pack is engineered for professional use. Pack is suitable for use with size AAA batteries.

Specifications

Socket Type
No
Brand Name
Spectrum
UNSPSC
26111700
Item Name
Alkaline Contractor Pack
Sub Brand
Rayovac® UltraPro™
Dimensions
2 Inch Length x 3.188 Inch Width x 1.75 Inch Height
Type
Reclosable
Size
AAA
Manufacturer Part Number
ALAAA-18F
Case Material
No
Chemical System
Alkaline
Internal Resistance
No
UPC
01280047410
Standard Pack/Case Quantity
18/Pack
Manufacturer Name
Spectrum
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.