Spectrum AL9V-8F Reclosable Alkaline Contractor Pack 9-Volt Alkaline Rayovac® UltraPro™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Spectrum AL9V-8F Reclosable Alkaline Contractor Pack 9-Volt Alkaline Rayovac® UltraPro™

SKU: 204
Standard Pack/Case Quantity: 8/Pack
Spectrum Rayovac® UltraPro™ Reclosable alkaline cell contractor pack has reclosable container helps in organizing and protecting batteries from damage and short-circuiting. Battery pack has nominal voltage rating of 9-Volts. This pack is engineered for professional use.
  • Mercury-free for safer operation
  • Rayovac® lasts as long as energizer max
  • Measures 2.938-Inch x 3.625-Inch x 2-Inch

Overview

Spectrum Rayovac® UltraPro™ Reclosable alkaline cell contractor pack has reclosable container helps in organizing and protecting batteries from damage and short-circuiting. Battery pack has nominal voltage rating of 9-Volts. This pack is engineered for professional use.

Specifications

Socket Type
No
Internal Resistance
No
Energy Star Flag
No
Standard Pack/Case Quantity
8/Pack
Dimensions
2.938 Inch Length x 3.625 Inch Width x 2 Inch Height
Chemical System
Alkaline
Brand Name
Spectrum
UPC
01280047408
Manufacturer Name
Spectrum
Manufacturer Part Number
AL9V-8F
Case Material
No
Sub Brand
Rayovac® UltraPro™
Item Name
Alkaline Contractor Pack
Type
Reclosable

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.