Tour  

Spectrum AL-C Industrial Grade Alkaline Shrink Wrapped Battery Size C 1.5-Volt Rayovac® UltraPro™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Spectrum AL-C Industrial Grade Alkaline Shrink Wrapped Battery Size C 1.5-Volt Rayovac® UltraPro™

SKU: 297895
Standard Pack/Case Quantity: 6/Pack
Spectrum Rayovac® UltraPro™ Industrial shrink-wrapped battery features alkaline technology with raised positive and flat negative terminals. This 1.5-Volt non-rechargeable battery provides high performance and maximum power. This C sized battery has a capacity of 7800 mAh.
  • C size battery
  • Composed of alkaline chemical
  • Has a nominal voltage of 1.5-Volts

Overview

Spectrum Rayovac® UltraPro™ Industrial shrink-wrapped battery features alkaline technology with raised positive and flat negative terminals. This 1.5-Volt non-rechargeable battery provides high performance and maximum power. This C sized battery has a capacity of 7800 mAh.

Specifications

Socket Type
No
Internal Resistance
No
UNSPSC
26111700
Energy Star Flag
No
Standard Pack/Case Quantity
6/Pack
Chemical System
Alkaline
Brand Name
Spectrum
UPC
01280000041
Manufacturer Name
Spectrum
Manufacturer Part Number
AL-C
Case Material
No
Sub Brand
Rayovac® UltraPro™
Item Name
Shrink Wrapped Battery
Size
C
Type
Industrial Grade
Is PFA Discontinued
No
Leaf Node Search
Non-Rechargeable Batteries
Category Level One Search
Tools
Category Level Two Search
Batteries & Chargers
Category Level Three Search
Non-Rechargeable Batteries
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.