Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SPECIAL RADIUS ELBOW CTX 5133818 3 1 2 36RAD 90D ELBOW

  

*Images are for illustration purposes only and may not be an exact representation of the product

SPECIAL RADIUS ELBOW CTX 5133818 3 1 2 36RAD 90D ELBOW

SKU: 53138
SPECIAL RADIUS TYPE; PVC MATERIAL; 40 SCHEDULE; UL 651, ETL APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 48 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; PLAIN END STYLE; 36 INCH BEND RADIUS; FOR CONCRETE ENCASEMENT

Overview

SPECIAL RADIUS TYPE; PVC MATERIAL; 40 SCHEDULE; UL 651, ETL APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 48 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; PLAIN END STYLE; 36 INCH BEND RADIUS; FOR CONCRETE ENCASEMENT

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131717
GTIN
00088700014497
Brand Name
No
Manufacturer Part Number
5133818
Manufacturer Name
CANTEX INC
UPC
08870001449
Is PFA Discontinued
No
MSDS Link
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.