Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire SPR-963 Rope 9/16-Inch x 300-ft 32000 lb QWIKRope™ Simpull™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire SPR-963 Rope 9/16-Inch x 300-ft 32000 lb QWIKRope™ Simpull™

SKU: 165624
Southwire QWIKRope™ Simpull™ UV-resistant rope of length 300-ft, features ultra high molecular weight polyethylene fiber construction for high performance pulling. This 12-Strand single braided 9/16-Inch pulling rope with ultra low stretch has a breaking strength of 32000 lb. It has dual pulling eyes for easy handling.
  • 2 Sizes for all your circuit wire pulls, 1/8-Inch pulling rope with a breaking strength of 1,100 lb and a 1/4-Inch pulling rope with a breaking strength of 7,500 lb
  • 24% Reduction in the coefficient of friction, as compared to traditional pulling ropes
  • Dual factory installed pulling eyes
  • Water-resistant design
  • Need only one size rope (9/16-Inch) for feeder conductor pulls up to 10,000 lb
  • 1/8-Inch QWIKrope® is suitable for easily vacuuming into any conduit run up to 290-ft
  • 9/16-Inch QWIKrope® Recommended for use with all Maxis® cable pullers

Overview

Southwire QWIKRope™ Simpull™ UV-resistant rope of length 300-ft, features ultra high molecular weight polyethylene fiber construction for high performance pulling. This 12-Strand single braided 9/16-Inch pulling rope with ultra low stretch has a breaking strength of 32000 lb. It has dual pulling eyes for easy handling.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
RoHS Flag
No
UNSPSC
31151501
GTIN
00032886907579
Country Of Origin
China
Breaking Strength
32000 lb
Item Name
Rope
sku
165624
UPC
03288690757
Manufacturer Name
Southwire
Manufacturer Part Number
SPR-963
Brand Name
No
For Use With
Feeder Conductor Pulls, Maxis Cable Puller
Length
300
Energy Star Flag
No
Material
Polyethylene Fiber
Packing Type
No
Size
9/16 Inch Dia
Sub Brand
QWIKRope™ Simpull™
Is Not Returnable
No
Hazardous Materials Code
C
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.