Southwire SAB7/8X18 Heavy-Duty Ship Auger Bit 7/8-Inch x 18-Inch Maxis®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire SAB7/8X18 Heavy-Duty Ship Auger Bit 7/8-Inch x 18-Inch Maxis®

SKU: 404840
Southwire Maxis® Heavy-duty ship auger bit with 7/16-Inch hexagonal shank, drills clean holes through nails, wood, vinyl, plastics and heavy timber. It has flute with self-feeding screw tip to drill and remove drilled out material. It measures 18-Inch x 7/8-Inch Dia.
  • Drills clean holes through nails, wood, vinyl, plastics and heavy timber
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Has a hexagonal shank of size 7/16-Inch

Overview

Southwire Maxis® Heavy-duty ship auger bit with 7/16-Inch hexagonal shank, drills clean holes through nails, wood, vinyl, plastics and heavy timber. It has flute with self-feeding screw tip to drill and remove drilled out material. It measures 18-Inch x 7/8-Inch Dia.

Specifications

RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Brand Name
Southwire
Finish
Polished and Coated
Flute Type
No
Item Name
Heavy-Duty Ship Auger Bit
Shank Size
7/16 Inch
Shank Type
Hexagonal
Bit Tip Type
Self Feed
UNSPSC
27111537
GTIN
00032886923432
Overall Length
18
Sub Brand
Maxis®
Manufacturer Part Number
SAB7/8X18
Manufacturer Name
Southwire
UPC
03288692343
Tip Size
No
Tip Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.