Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire MCAL4/04MR Aluminum Interlocked Armored MC Cable 4/0-4 1000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire MCAL4/04MR Aluminum Interlocked Armored MC Cable 4/0-4 1000-ft Master Reel

SKU: 12639
Southwire MC cable has four 4/0-AWG conductors. It has interlocked aluminum armor to offer mechanical protection. This 1000-ft cable comes in master reel.
  • Has four 4/0-AWG conductors
  • Interlocked aluminum armor enables mechanical protection
  • Length of 1000-ft

Overview

Southwire MC cable has four 4/0-AWG conductors. It has interlocked aluminum armor to offer mechanical protection. This 1000-ft cable comes in master reel.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98012010404
Wire Gauge Size
4/0 AWG
UNSPSC
26121613
Energy Star Flag
No
Stranded/Solid
No
Brand Name
Southwire
sku
12639
Armor Material
Interlocked Aluminum
Manufacturer Name
Southwire
Manufacturer Part Number
MCAL4/04MR
Conductor Material
No
Insulation Material
No
Item Name
MC Cable
Jacket Material
No
Length
1000
Number of Conductors
4
Packing Type
Master Reel
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.