Stranded/Solid | No |
Shield Type | Unshielded |
---|---|---|---|
Packing Type | No |
Sub Brand | Tappan™ |
Wire Gauge Size | 16 AWG |
UNSPSC | 41113630 |
RoHS Flag | Yes |
Country Of Origin | France |
Energy Star Flag | No |
Number of Conductors | 4 |
Conductor Material | No |
Manufacturer Name | Southwire |
Brand Name | Southwire |
Degree of Protection | No |
Item Name | FPLP Cable |
Jacket Material | No |
Insulation Material | No |
Insulation Color | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.