Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Southwire Aluminum Conductor MC Cable 4/0-5

SKU: 103983
Southwire Wire features five 4/0 AWG conductors made of durable aluminum material.
  • 4/0 AWG conductor
  • Aluminum conductor
  • 5 Conductors

Overview

Southwire Wire features five 4/0 AWG conductors made of durable aluminum material.

Specifications

List UOM Qty
1
Order UOM
ft
Wire Gauge Size
4/0 AWG
Stranded/Solid
No
Manufacturer Name
Southwire
UNSPSC
26121613
Energy Star Flag
No
sku
103983
Packing Type
No
Number of Conductors
5
Armor Material
No
Brand Name
Southwire
Jacket Material
No
Item Name
MC Cable
Insulation Material
No
Conductor Material
Aluminum
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.