Southwire 58450201 Stranded Bare Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 18/2 1000-ft Pull Box Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 58450201 Stranded Bare Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 18/2 1000-ft Pull Box Blue

SKU: 127230
Southwire 18/2 1000-ft Plenum rated multi-conductor cable has voltage rating of 300-Volts. This 0.161-Inch OD cable features blue colored low smoke PVC that jacket withstands daily wear and tear. The LS-PVC insulation resists electrical leakage and offers protection against environmental threats. It has resistance of 6.92-Ohm. This bare copper cable has operating temperature rating of 75 deg C. This bare copper cable is UL listed, CL3 certified and RoHS compliant.
  • 7-Stranded cable
  • Conductor has bare copper construction
  • Voltage rating of 300-Volts
  • Features low smoke PVC jacket

Overview

Southwire 18/2 1000-ft Plenum rated multi-conductor cable has voltage rating of 300-Volts. This 0.161-Inch OD cable features blue colored low smoke PVC that jacket withstands daily wear and tear. The LS-PVC insulation resists electrical leakage and offers protection against environmental threats. It has resistance of 6.92-Ohm. This bare copper cable has operating temperature rating of 75 deg C. This bare copper cable is UL listed, CL3 certified and RoHS compliant.

Specifications

Strands
7
Stranded/Solid
Stranded
Temperature Rating
75 deg C
Shield Type
Shielded
Resistance
6.92 Ohm
Packing Type
Pull Box
Outside Diameter
0.161
Type
Plenum Rated
Voltage Rating
300 Volt
Wire Gauge Size
18 AWG
Standards
UL 444, CL3, RoHS Compliant
GTIN
00032886912092
UNSPSC
26121616
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Number of Conductors
2
Conductor Material
Bare Copper
Length
1000
Manufacturer Part Number
58450201
Manufacturer Name
Southwire
UPC
03288691209
Color
Blue Jacket
Weight
19 lb
Brand Name
Southwire
Degree of Protection
No
Item Name
Multi-Conductor Cable
Jacket Material
Low Smoke PVC
Insulation Material
Low Smoke PVC
Insulation Color
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.