Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Southwire 58391101 Stranded Bare Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 18/3 1000-ft Box Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Southwire 58391101 Stranded Bare Copper Shielded Overall Shield Plenum Rated Multi-Conductor Cable 18/3 1000-ft Box Blue

SKU: 127248
Southwire 18/3 1000-ft Plenum rated multi-conductor cable has voltage rating of 300-Volts. This 0.171-Inch OD cable features blue colored low smoke PVC that jacket withstands daily wear and tear. The LS-PVC insulation resists electrical leakage and offers protection against environmental threats. It has resistance of 6.92-Ohm. The bare copper cable has operating temperature rating of 75 deg C. Cable is UL listed, CL3 certified and RoHS compliant.
  • 7-Stranded cable
  • Conductor has bare copper construction
  • Voltage rating of 300-Volts
  • Has low smoke PVC jacket

Overview

Southwire 18/3 1000-ft Plenum rated multi-conductor cable has voltage rating of 300-Volts. This 0.171-Inch OD cable features blue colored low smoke PVC that jacket withstands daily wear and tear. The LS-PVC insulation resists electrical leakage and offers protection against environmental threats. It has resistance of 6.92-Ohm. The bare copper cable has operating temperature rating of 75 deg C. Cable is UL listed, CL3 certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Temperature Rating
75 deg C
Type
Plenum Rated
Packing Type
Box
Stranded/Solid
Stranded
Shield Type
Shielded
Resistance
6.92 Ohm
Made In America
Yes
Voltage Rating
300 Volt
Color
Blue Jacket
Wire Gauge Size
18 AWG
Standards
UL 444, CL3, RoHS Compliant
GTIN
00032886911927
UNSPSC
26121616
RoHS Flag
Yes
Number of Conductors
3
Country Of Origin
United States of America
Energy Star Flag
No
Outside Diameter
0.171
Strands
7
UPC
03288691192
Manufacturer Name
Southwire
Manufacturer Part Number
58391101
Length
1000
Brand Name
Southwire
Jacket Material
Low Smoke PVC
Item Name
Multi-Conductor Cable
Insulation Material
Low Smoke PVC
Insulation Color
No
Degree of Protection
No
Conductor Material
Bare Copper
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.